Motion
11585
#60 17mm bore Chain Sprocket 13 teeth PowerMax Sprocket
MI ITEM #00843028
MFR #11585
Price$30.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#60 17mm bore Chain Sprocket 13 teeth PowerMax Sprocket
MI ITEM #00843028
MFR #11585

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.33/each

Specifications

Dimensions

  • Bore Diameter  
    0.6718 in
  • Chain Size & Pitch
    60
  • Outside Diameter  
    3.5200 in
  • Weight
    0.260 lbs

Details

  • Number Of Teeth  
    13
  • Product Type
    Idler Roller Chain Sprockets

Overview

Mfr description
CS6002 IDLER SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought