Overview
Mfr description
241-1006-001 ORBITROL
- Open Center
- Load Sensing
- Open Center Power Beyond
- Manual Steering Check Valve
- Inlet Relief Valve
Specifications
- Series4
- Displacement4.57 in³/r
- Maximum Flow Rate3 gpm
- Maximum System Pressure1798 psi
- Continuous Flow Rate11 L/min
- Max System Operating Temperature93 °C
- Neutral Circuit TypeOpen Center
- Valve OptionsManual Steering Check Valve
- Port SizeSAE 6 (9/16–18 UNF)
- Reaction TypeNon Reaction
- Mounting Type2X .375-24 UNF-2B Port Face 4X .375-16 UNC-2B Mounting Face
- Operating Pressure Range124 bar
- Overall Height3.70 in
- Overall Length5.35 in
- Overall Width5.67 in
- Port ConfigurationSAE 6 (9/16–18 UNF)
- Recommended FiltrationISO 18/13 Cleanliness
- Recommended FluidsSee Eaton Technical Bulletin 3-401
- Working Pressure124 bar
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data