Motion
241-1016-002
Hydraulic Steering Control Unit - 4 Series
MI ITEM #00843070
MFR #241-1016-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 4 Series
MI ITEM #00843070
MFR #241-1016-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
241-1016-001 ORBITROL
  • Open Center
  • Load Sensing
  • Open Center Power Beyond
  • Manual Steering Check Valve
  • Inlet Relief Valve

Specifications

  • Series
    4
  • Maximum Flow Rate
    15 L/min
  • Continuous Flow Rate
    15 L/min
  • Max System Operating Temperature
    93 °C
  • Neutral Circuit Type
    Open Center
  • Reaction Type
    Non Reaction
  • Operating Pressure Range
    124 bar
  • Overall Height
    3.70 in
  • Overall Length
    5.30 in
  • Overall Width
    5.67 in
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    124 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought