Overview
Mfr description
241-1020-001 ORBITROL
- Open Center
- Load Sensing
- Open Center Power Beyond
- Manual Steering Check Valve
- Inlet Relief Valve
Specifications
- Series4
- Maximum Flow Rate15 L/min
- Continuous Flow Rate15 L/min
- Max System Operating Temperature93 °C
- Neutral Circuit TypeOpen Center
- Reaction TypeNon Reaction
- Operating Pressure Range124 bar
- Overall Height3.70 in
- Overall Length5.50 in
- Overall Width5.67 in
- Recommended FiltrationISO 18/13 Cleanliness
- Recommended FluidsSee Eaton Technical Bulletin 3-401
- Working Pressure124 bar
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data