1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Char-Lynn (Danfoss)
263-1032-072
Hydraulic Steering Control Unit - 110, 230, 450 Series, 7 gpm Maximum Flow Rate, .750-16 UNF Port, 9.73 in³/r
MI ITEM #
00844277
MFR #
263-1032-072
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Hydraulics
Hydraulic Steering
Hydraulic Steering Control Units
Char-Lynn (Danfoss) 263-1032-072
Char-Lynn (Danfoss)
263-1032-072
Hydraulic Steering Control Unit - 110, 230, 450 Series, 7 gpm Maximum Flow Rate, .750-16 UNF Port, 9.73 in³/r
MI ITEM #
00844277
MFR #
263-1032-072
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn (Danfoss)
263-1032-072
Hydraulic Steering Control Unit - 110, 230, 450 Series, 7 gpm Maximum Flow Rate, .750-16 UNF Port, 9.73 in³/r
MI ITEM #
00844277
MFR #
263-1032-072
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
263-1032-072 STEERING UNIT
EMSS
Q-Amp
Load Sensing
Bolt on Priority Valve
Open Center
Closed Center
Integral Valves
Show More
Specifications
Continuous Flow Rate
25 L/min
Displacement
9.73 in³/r
Maximum Flow Rate
7 gpm
Maximum System Operating Temperature
93 °C
Maximum System Pressure
3495 psi
Mounting Type
2X .375-24 UNF-2B Port Face 4X .375-16 UNC-2B Mounting Face
Neutral Circuit Type
Load Sensing
Operating Pressure Range
241 bar
Overall Height
4.06 in
Overall Length
5.81 in
Overall Width
3.70 in
Port Configuration
SAE 8 (3/4–16 UNF)
Port Size
SAE 8 (3/4–16 UNF)
Reaction Type
Non Reaction
Recommended Filtration
ISO 18/13 Cleanliness
Recommended Fluids
See Eaton Technical Bulletin 3-401
Series
230, 450, 110
Valve Options
Cylinder Relief Valve, Anti-Cavitation Valve, Inlet Check Valve, Manual Steering Check Valve
Working Pressure
241 bar
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data