Motion
282-1005-003
Hydraulic Steering Control Unit - 40 Series, 40 gpm Maximum Flow Rate, 1-5/16-12 in Port, 185 in³/r
MI ITEM #00845152
MFR #282-1005-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 40 Series, 40 gpm Maximum Flow Rate, 1-5/16-12 in Port, 185 in³/r
MI ITEM #00845152
MFR #282-1005-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    5.28 in
  • Overall Length
    12.40 in
  • Overall Width
    5.73 in
  • Port Size
    SAE 16 (1-5/16–12 UN)

Details

  • Connection Gender
    Female
  • Continuous Flow Rate
    151 L/min
  • Displacement
    185 in³/r
  • Max Continuous Oil Viscosity
    120 Saybold universal second
  • Maximum Flow Rate
    40 gpm
  • Maximum System Pressure
    2500 psi
  • Mounting Type
    None On Port Face 4X M10X1.5-6H On Mounting Face
  • Neutral Circuit Type
    Closed Center
  • Operating Pressure Range
    241 bar
  • Port Configuration
    SAE 16 (1-5/16–12 UN)
  • Reaction Type
    Non-Load Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Series
    40
  • Working Pressure
    241 bar

Overview

Mfr description
282-1005-003 STEERING UNIT
  • Maximum pressure 240 bar (3,500 psi)|Large articulated and fixed-frame vehicle applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought