Motion
282-1011-003
Hydraulic Steering Control Unit - 40 Series, 40 gpm Maximum Flow Rate, 1.3125-12 UN Port, 95 in³/r
Mi Item #00845171
MFR #282-1011-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 40 Series, 40 gpm Maximum Flow Rate, 1.3125-12 UN Port, 95 in³/r
Mi Item #00845171
MFR #282-1011-003

Mfr description
282-1011 STEERING UNIT
  • Progressive valving makes it possible to product the spool/sleeve valve in a way that assures reliability and reduces cost
  • Heavier valve components provide stability, especially during pressure and thermal transient conditions
  • Symmetrical valving provides passageways and valving that are equal in both directions and pressure areas that are staged for minimum leakage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    5.28 in
  • Overall Length
    9.68 in
  • Overall Width
    5.73 in
  • Port Size
    SAE 16 (1-5/16–12 UN)

Details

  • Continuous Flow Rate
    151 L/min
  • Displacement
    95 in³/r
  • Max Continuous Oil Viscosity
    120 Saybold universal second
  • Max System Operating Temperature
    93 °C
  • Maximum Flow Rate
    40 gpm
  • Maximum System Pressure
    3495 psi
  • Mounting Type
    None On Port Face 4X M10X1.5-6H On Mounting Face
  • Neutral Circuit Type
    Closed Center
  • Operating Pressure Range
    241 bar
  • Port Configuration
    SAE 16 (1-5/16–12 UN)
  • Reaction Type
    Non Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Series
    40
  • Working Pressure
    241 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)