Motion
283-1003-002
Hydraulic Steering Control Unit - 40 Series, 40 gpm Maximum Flow Rate, 1.3125-12 UN Port, 120.2 in³/r
MI ITEM #00845223
MFR #283-1003-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 40 Series, 40 gpm Maximum Flow Rate, 1.3125-12 UN Port, 120.2 in³/r
MI ITEM #00845223
MFR #283-1003-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
283-1003 STEERING UNIT
  • Progressive valving makes it possible to product the spool/sleeve valve in a way that assures reliability and reduces cost
  • Heavier valve components provide stability, especially during pressure and thermal transient conditions
  • Symmetrical valving provides passageways and valving that are equal in both directions and pressure areas that are staged for minimum leakage
  • This gives balance, precise servo response and uniform steering action in both directions

Specifications

  • Series
    40
  • Displacement
    120.2 in³/r
  • Maximum Flow Rate
    40 gpm
  • Maximum System Pressure
    3495 psi
  • Continuous Flow Rate
    151 L/min
  • Max System Operating Temperature
    93 °C
  • Neutral Circuit Type
    Load Sensing
  • Port Size
    SAE 16 (1-5/16–12 UN)
  • Reaction Type
    Non Reaction
  • Mounting Type
    None On Port Face 4X .375-16 UNC-2B On Mounting Face
  • Operating Pressure Range
    241 bar
  • Overall Height
    5.28 in
  • Overall Length
    10.44 in
  • Overall Width
    5.73 in
  • Port Configuration
    SAE 16 (1-5/16–12 UN)
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    241 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text