Motion
6455
Fluoro Rubber Oil Seal - Solid, 0.630 in Shaft Dia., 2.205 in OD, 0.256 in Overall Width, J-TYPE Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #00846149
MFR #6455
Price$47.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 0.630 in Shaft Dia., 2.205 in OD, 0.256 in Overall Width, J-TYPE Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #00846149
MFR #6455

Mfr description
6455 OIL SEAL
  • Metal-Cased
  • Spring-Loaded
  • With Bolt-On Flange.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.51/each

Specifications

Dimensions

  • Outside Diameter
    2.205 in
  • Overall Width
    0.256 in
  • Shaft Diameter
    0.630 in
  • Weight
    0.05 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Metal-Cased, Single-Lip, Spring-Loaded
  • Continuous Temperature Range
    -40 to 400°F
  • Description Keyword
    J-TYPE
  • Design Type
    J-TYPE
  • Lip Material
    Fluoro Rubber (FKM)
  • Manufacturer Upc Number
    085311197694
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Are Generaly Referred To As Bolt -On Types.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)