Specifications
Details
- End 11/4 NPTF
- End 23/8 NPTF
- End 33/8 NPTF
- For Use WithModel P12, P19, P23, P59F Hand Pump, p59
- Maximum Operating Pressure10000 psi
- Part TypeTee Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)