Motion
9041
Analog Pressure Gauge - 10000 psi, 2-1/2 in Face Diameter, Silicone Filled
Mi Item #00846477
MFR #9041
Price$177.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Analog Pressure Gauge - 10000 psi, 2-1/2 in Face Diameter, Silicone Filled
Mi Item #00846477
MFR #9041

Mfr description
9041 GAUGE DR-1/2"
  • Easily readable and highly visible, red Day-glo® needle
  • High-strength steel bourdon tube ensures high cycle life
  • Stainless steel cases and lens locking rings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.54/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in

Details

  • Case Filling
    Silicone
  • Gauge Pressure Range
    10000 psi
  • Gauge Type
    Analog
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)