Motion
HS3000
Hydraulic Spreader - 1-1/2 ton Capacity
Mi Item #00846541
MFR #HS3000
Price$1,794.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Spreader - 1-1/2 ton Capacity
Mi Item #00846541
MFR #HS3000

Mfr description
HS3000 HYD. SPREADER
  • Use to lift machines or as a clamp—spread concrete forms or rebar or preform straightening jobs
  • Jaws are spring return—retract automatically when pressure is released Model HS2000
  • 1 ton capacity spreader
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,794.63/each

Specifications

Dimensions

  • Spread
    11.500 in
  • Weight
    24.00 lbs

Details

  • Cylinder Capacity
    1-1/2 ton
  • Max Pressure
    10000 psi
  • Oil Capacity
    3.500 in³
  • Series / Type
    HS Series / Spreader
  • Tons at 10000 psi
    1.50 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)