Motion
9769
HOSE, POLYURETHANE .25 in INT'L DIA, 10'
MI ITEM #00846839
MFR #9769
Price$343.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOSE, POLYURETHANE .25 in INT'L DIA, 10'
MI ITEM #00846839
MFR #9769

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$343.08/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in
  • Length
    10 ft

Details

  • Burst Rating
    20000 psi
  • Core Material
    Nylon Core w/ Polyester Fiber Reinforcement
  • Guard Type
    Spring Guard
  • Hose Covering Material
    Polyurethane
  • Hose Ends
    3/8 NPT (Both Ends)
  • Hose Type
    Polyurethane
  • Manufacturer Catalog
  • Manufacturer Product Page

Overview

Mfr description
9769 10' HI PRESSURE HOSE (OLD#Y21-2B)
  • Made up of nylon core tube with polyester fiber reinforcement which will withstand the minimum SAE bend radius without shortening service life
  • These hoses last up to seven times longer than rubber hose, and are suitable for continuous service at temperatures from -40° to 150° F
  • All 1/4" (6,4 mm) I.D. polyurethane hoses have spring guards.
  • Operating pressure is 10,000 psi. All comply with MHI standard IJ100 & SAE 100R10 standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought