Specifications
Dimensions
- Hose Inside Diameter3/4 in
- Length10 ft
Details
- Burst Rating2250 psi
- Hose Ends3/8 NPT (Both Ends)
- Hose Type4-Ply - Spiral Wound Wire
- Manufacturer Catalog
- Manufacturer Product Page
Overview
Mfr description
9785 3/4" 10' LOW PRESSURE HOSE (Y21-10)