Motion
NO. 630-A 35LB PAIL

LUBRIPLATE LUBRICANTS CO
NO. 630-A 35LB PAIL

630 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 2.5 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade, Water Resistant, +5 to +275 °F
MI ITEM #00847240
MFR #NO. 630-A 35LB PAIL
Price$513.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 630-A 35LB PAIL

630 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 2.5 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade, Water Resistant, +5 to +275 °F
MI ITEM #00847240
MFR #NO. 630-A 35LB PAIL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$513.31/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    2.5
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Application
    Water pumps, applications requiring a cup type lubricant
  • Base Type
    Lithium
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    199°C/390 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215506606
  • Max Operating Temperature
    270 °F
  • Min Operating Temperature
    5 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    630
  • Temperature Range
    +5 to +275 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215506606
  • Viscosity
    135
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 2.75% loss

Overview

Mfr description
NO. 630-A 35 LB PAIL
  • Water resistant
  • High anti-wear for extra lubricity
  • Oxidation inhibited

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought