Motion
NO. 630-A DRUM
630 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 2.5 NLGI Grade, 120 lb Size, Keg Container, White Color, Not Food Grade, Water Resistant, +5 to +275 °F
MI ITEM #00847272
MFR #NO. 630-A DRUM
Your Price$1,709.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
630 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 2.5 NLGI Grade, 120 lb Size, Keg Container, White Color, Not Food Grade, Water Resistant, +5 to +275 °F
MI ITEM #00847272
MFR #NO. 630-A DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,709.43/each(List $2,051.31)

Overview

Mfr description
L0066-039 NO. 630-A, 1/4 DRUM
  • Water resistant
  • High anti-wear for extra lubricity
  • Oxidation inhibited

Specifications

  • Application
    Water pumps, applications requiring a cup type lubricant
  • Type
    Extreme Pressure
  • NLGI Grade
    2.5
  • Container Size
    120 lb
  • Container Type
    Keg
  • Base Type
    Lithium
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Food Grade
    Not Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    ISO
  • Dropping Point
    199°C/390 °F
  • Color
    White
  • Temperature Range
    +5 to +275 °F
  • Max Operating Temperature
    270 °F
  • Min Operating Temperature
    5 °F
  • Series
    630
  • Package Qty
    1
  • MSDS ID Number
    4758
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Overall Height
    27 in
  • Shelf Life
    6 yr
  • Oil Type
    Mineral
  • Viscosity
    135
  • Manufacturer Upc Number
    089215406609
  • UPC_NO
    089215406609
  • Weight
    134 lbs
  • Water Washout
    Less Than 2.75% loss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text