Motion
6751
Fluoro Rubber Oil Seal - Solid, 0.688 in Shaft Dia., 1.250 in OD, 0.256 in Overall Width, CRWA1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #00848042
MFR #6751
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 0.688 in Shaft Dia., 1.250 in OD, 0.256 in Overall Width, CRWA1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #00848042
MFR #6751

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6751 OIL SEAL
  • Metal Cased
  • Spring-Loaded
  • Single-Lip For Sealing With Industry-Leading Hydrodynamic Waveseal
  • Also With Auxiliary Dirt/Dust Lip ("Double-Lip").

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.688 in
  • Outside Diameter
    1.250 in
  • Overall Width
    0.256 in
  • Design Type
    CRWA1
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Spring loaded sealing lip, auxiliary dust lip
  • Description Keyword
    CRWA1 Design
  • Casing
    Without Inner Case
  • Pressure Tolerance
    90 psi @ 0 fpm
  • Manufacturer Upc Number
    085311162661
  • Max Shaft Surface Speed
    2000 fpm
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
  • Weight
    0.02 lbs
  • Continuous Temperature Range
    -40 to 400°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text