Motion
M0J05B02B2000A0B

CHAR-LYNN (DANFOSS)
M0J05B02B2000A0B

Char-Lynn J Series Hydraulic Geroler Spool Valve Motor - J-Series, 0.50 in³/r Displacement, 5-Bolt - 1.239 in Pilot Mounting Type, 16 mm Straight - Square Key Output Shaft Size, 1/4–19 BSPP Port Size
Mi Item #00848307
MFR #M0J05B02B2000A0B
Price$846.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
M0J05B02B2000A0B

Char-Lynn J Series Hydraulic Geroler Spool Valve Motor - J-Series, 0.50 in³/r Displacement, 5-Bolt - 1.239 in Pilot Mounting Type, 16 mm Straight - Square Key Output Shaft Size, 1/4–19 BSPP Port Size
Mi Item #00848307
MFR #M0J05B02B2000A0B

Mfr description
129-0005 MOTOR
  • Constant clearance Geroler set
  • Integrated check valves
  • Self-lubricating shaft bushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$846.63/each

Specifications

Dimensions

  • Continuous Torque
    141 in
  • Inlet And Outlet Port Size
    British Standard Pipe (BSP) G 1/4 Port Size
  • Intermittent Torque
    164 in
  • Motor Port Size
    1/4–19 BSPP
  • Output Shaft Size
    16 mm Straight - Square Key
  • Overall Height
    2.53 in
  • Overall Length
    4.47 in
  • Overall Width
    2.38 in
  • Weight
    4.4 lbs

Details

  • Actual Mounting Flange
    5 Bolt: Dia 31.47 [1.239] X 5.1 [.20] Pilot M6 X 1 Mounting
  • Actual Output Shaft
    Dia 16 [.630] Straight With Straight 5 [.197] Sq Key With M6 X 1 Threaded Hole
  • Actual Port Type
    G 1/4 Bsp Straight Thd Port, End Ported
  • Case Drain
    1/8–28 BSPP Ports
  • Continuous Flow Rate
    4.5 gpm
  • Continuous Pressure
    2030 psi
  • Displacement
    0.50 in³/r
  • Intermittent Flow Rate
    5.5 gpm
  • Intermittent Pressure
    2400 psi
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    1043 rpm
  • Motor Port Type
    British Standard Pipe
  • Mounting Type
    5-Bolt - 1.239 in Pilot
  • Parts And Repair Manual
  • Peak Pressure
    3190 psi
  • Peak Torque
    193 in
  • Port Configuration
    G 1/4 BSP Straight Thd Ports - End Ports
  • Product Brochure
  • Recommended Filtration
    Per Iso Cleanliness Code. Level 18/13
  • Recommended Fluids
    Premium Quality, Anti-Wear Type Hydraulic Oil with A Viscosity Of Not Less Than 701 Sus or 13Cst with Best Range Of 100 - 200 Sus or 20 - 43 Cst At Operating Temperature,
  • Repair Manual#
    7-144
  • Repair Parts Drawing#
    6-01-147
  • Replacement Bearing Race
    002 Design - 16241-C1220
  • Replacement Buna Seal Kit
    002 Design - 60580-000
  • Replacement Drive - Sold Separately
    002 Design - 23017-001
  • Replacement Drive Spool
    002 Design - 23016-001
  • Replacement Geroler - Sold Separately
    002 Design - 201404-001
  • Replacement Housing Bearing Side Fnt
    002 Design 201334-002
  • Replacement Mounting Flange
    002 Design - 2 Bolt Kit 60553
  • Replacement Needle Thrust Bearing
    002 Design - 16241-1220
  • Replacement Output Shaft
    002 Design - 201354-002
  • Replacement Rear Housing
    002 Design - 201333-002
  • Replacement Short Cap Screw Mnt End
    002 Design - 16148-422 - 5 Required
  • Seal Type
    Standard
  • Series
    J-Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)