Motion
W2X
Linear Rail Wheel-dualvee - WX Series, 2 in Wheel Size, 1.210 in OD, 0.438 in Width, 0.3750 in Bore Dia.
Mi Item #00848401
MFR #W2X
Price$68.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Rail Wheel-dualvee - WX Series, 2 in Wheel Size, 1.210 in OD, 0.438 in Width, 0.3750 in Bore Dia.
Mi Item #00848401
MFR #W2X

Mfr description
W2X DUALVEE WHEEL
  • General purpose AISI 52100 carbon steel
  • Double row angular contact ball bearing
  • Precision ground 90° vee inside or outside running surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.40/each

Specifications

Dimensions

  • Axial Load
    141 lbf
  • Bore Diameter
    0.3750 in
  • Outside Diameter
    1.210 in
  • Size
    2
  • Weight
    0.86 lbs
  • Wheel Size
    2 in
  • Width
    0.438 in

Details

  • Ball Material
    52100 Steel
  • Inner Ring Material
    52100 Steel
  • Lubricant
    Kluberplex BEM 34-132
  • Maximum Temperature
    212 °F
  • Operating Temperature
    -22 to 212 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Outer Ring Material
    52100 Steel
  • Radial Load Capacity
    596 lbf
  • Retainer Material
    Nylon6.6
  • Seal Material
    NBR+304 Stainless Steel
  • Series
    WX
  • Shield Material
    304 Stainless Steel
  • Temperature Range
    -22 to 212 °F
  • Type
    Wheels
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)