Motion
W1X
Linear Rail Wheel-dualvee - WX Series, 1 in Wheel Size, 0.771 in OD, 0.310 in Width, 0.1875 in Bore Dia.
Mi Item #00848589
MFR #W1X
Price$55.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Rail Wheel-dualvee - WX Series, 1 in Wheel Size, 0.771 in OD, 0.310 in Width, 0.1875 in Bore Dia.
Mi Item #00848589
MFR #W1X

Mfr description
W1X DUALVEE WHEEL
  • General purpose AISI 52100 carbon steel
  • Double row angular contact ball bearing
  • Precision ground 90° vee inside or outside running surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.31/each

Specifications

Dimensions

  • Axial Load
    57 lbf
  • Bore Diameter
    0.1875 in
  • Outside Diameter
    0.771 in
  • Size
    1
  • Weight
    0.024 lbs
  • Wheel Size
    1 in
  • Width
    0.310 in

Details

  • Ball Material
    52100 Steel
  • Inner Ring Material
    52100 Steel
  • Lubricant
    Kluberplex BEM 34-132
  • Maximum Temperature
    212 °F
  • Operating Temperature
    -22 to 212 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Outer Ring Material
    52100 Steel
  • Radial Load Capacity
    274 lbf
  • Retainer Material
    Nylon6.6
  • Seal Material
    NBR
  • Series
    WX
  • Temperature Range
    -22 to 212 °F
  • Type
    Wheels
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)