Motion
129-0045-002
Hydraulic Geroler Spool Valve Motor - J-Series, 0.50 in³/r, 5-Bolt - 1.239 in Pilot
MI ITEM #00848972
MFR #129-0045-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - J-Series, 0.50 in³/r, 5-Bolt - 1.239 in Pilot
MI ITEM #00848972
MFR #129-0045-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
129-0045 MOTOR
  • Constant clearance Geroler set
  • Integrated check valves
  • Self-lubricating shaft bushing
  • High-strength rigid components
  • Increased valve seal lands
  • High pressure seals
  • Variety of displacements, shafts, mounts and special options

Specifications

  • Series
    J-Series
  • Displacement
    0.50 in³/r
  • Maximum RPM-Continuous
    1043 rpm
  • Continuous Torque
    141 in
  • Continuous Pressure
    2030 psi
  • Continuous Flow Rate
    4.5 gpm
  • Motor Port Type
    Metric Threaded O-Ring
  • Motor Port Size
    M14 x 1.5
  • Shaft Type
    Straight
  • Output Shaft Size
    18 mm Straight - Square Key
  • Seal Type
    Standard
  • Case Drain
    M10 X 1-6H Metric O-ring Port
  • Inlet And Outlet Port Size
    Metric Threaded O-ring - M14 X 1-1/2 6H Port Size
  • Actual Port Type
    M14 X 1.5-6H Metric O-ring Port, End Ported
  • Actual Output Shaft
    Dia 18 [.71] Straight With Straight 5.92 [.233] Sq Key With M6 X 1 Threaded Hole
  • Actual Mounting Flange
    5 Bolt: Dia 31.47 [1.239] X 5.1 [.20] Pilot M6 X 1 Mounting
  • Max Operating Temperature
    180 °F
  • Intermittent Flow Rate
    5.5 gpm
  • Intermittent Pressure
    2400 psi
  • Peak Pressure
    3190 psi
  • Intermittent Torque
    164 in
  • Peak Torque
    193 in
  • Mounting Type
    5-Bolt - 1.239 in Pilot
  • Replacement Buna Seal Kit
    002 Design - 60580-000
  • Replacement Bearing Race
    002 Design - 16241-C1220
  • Replacement Needle Thrust Bearing
    002 Design - 16241-1220
  • Replacement Output Shaft
    002 Design - 201354-005
  • Replacement Geroler - Sold Separately
    002 Design - 201404-001
  • Replacement Drive - Sold Separately
    002 Design - 23017-001
  • Replacement Drive Spool
    002 Design - 23016-001
  • Replacement Short Cap Screw Mnt End
    002 Design - 16148-422 - 5 Required
  • Replacement Housing Bearing Side Fnt
    002 Design 201334-002
  • Replacement Rear Housing
    002 Design - 201333-019
  • Replacement Mounting Flange
    002 Design - 2 Bolt Kit 60553
  • Weight
    4.4 lbs
  • Recommended Fluids
    Premium Quality, Anti-Wear Type Hydraulic Oil with A Viscosity Of Not Less Than 701 Sus or 13Cst with Best Range Of 100 - 200 Sus or 20 - 43 Cst At Operating Temperature,
  • Recommended Filtration
    Per Iso Cleanliness Code. Level 18/13
  • Repair Manual#
    7-144
  • Repair Parts Drawing#
    6-01-147

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text