Specifications
Dimensions
- Continuous Torque446 in
- Inlet And Outlet Port SizeMetric Threaded O-ring - M14 X 1-1/2 6H Port Size
- Intermittent Torque546 in
- Motor Port SizeM14 x 1.5
- Output Shaft Size18 mm Straight - Square Key
- Weight5.0 lbs
Details
- Actual Mounting Flange5 Bolt: Dia 31.47 [1.239] X 5.1 [.20] Pilot M6 X 1 Mounting
- Actual Output ShaftDia 18 [.71] Straight With Straight 5.92 [.233] Sq Key With M6 X 1 Threaded Hole
- Actual Port TypeM14 X 1.5-6H Metric O-ring Port, End Ported
- Case DrainM10 X 1-6H Metric O-ring Port
- Continuous Flow Rate5.5 gpm
- Continuous Pressure1750 psi
- Displacement1.93 in³/r
- Intermittent Flow Rate6.5 gpm
- Intermittent Pressure2175 psi
- Max Operating Temperature180 °F
- Max System Operating Temperature-34°C to 82 °C
- Maximum RPM-Continuous1575 rpm
- Motor Port TypeMetric Threaded O-Ring
- Mounting Type5-Bolt - 1.239 in Pilot
- Peak Pressure2756 psi
- Peak Torque733 in
- Repair Manual#7-144
- Repair Parts Drawing#6-01-147
- Replacement Bearing Race002 Design - 16241-C1220
- Replacement Buna Seal Kit002 Design - 60580-000
- Replacement Drive - Sold Separately002 Design - 23017-004
- Replacement Drive Spool002 Design - 23016-004
- Replacement Geroler - Sold Separately002 Design - 201404-004
- Replacement Housing Bearing Side Fnt002 Design 201334-002
- Replacement Mounting Flange002 Design - 2 Bolt Kit 60553
- Replacement Needle Thrust Bearing002 Design - 16241-1220
- Replacement Output Shaft002 Design - 201354-005
- Replacement Rear Housing002 Design - 201333-019
- Replacement Short Cap Screw Mnt End002 Design - 16148-430 - 5 Required
- Seal TypeStandard
- SeriesJ-Series
- Shaft TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)