Motion
129-0051-002
Hydraulic Geroler Spool Valve Motor - J-Series, 1.21 in³/r, 5-Bolt - 1.239 in Pilot
MI ITEM #00849071
MFR #129-0051-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - J-Series, 1.21 in³/r, 5-Bolt - 1.239 in Pilot
MI ITEM #00849071
MFR #129-0051-002

Mfr description
129-0051 MOTOR
  • Constant clearance Geroler set
  • Integrated check valves
  • Self-lubricating shaft bushing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Continuous Torque
    333 in
  • Inlet And Outlet Port Size
    Metric Threaded O-ring - M14 X 1-1/2 6H Port Size
  • Intermittent Torque
    405 in
  • Motor Port Size
    M14 x 1.5
  • Output Shaft Size
    16.5 mm Spline B17 X 14 Din 5482
  • Overall Height
    2.37 in
  • Overall Length
    5.41 in
  • Overall Width
    2.37 in
  • Weight
    4.8 lbs

Details

  • Actual Mounting Flange
    5 Bolt: Dia 31.47 [1.239] X 5.1 [.20] Pilot M6 X 1 Mounting
  • Actual Output Shaft
    Dia 16.5 [.650] B17 X 14 Din 5482 Spline With M6 X 1 Threaded Hole
  • Actual Port Type
    M14 X 1.5-6H Metric O-ring Port, End Ported
  • Case Drain
    M10 X 1-6H Metric O-ring Port
  • Continuous Flow Rate
    5.5 gpm
  • Continuous Pressure
    2030 psi
  • Displacement
    1.21 in³/r
  • Intermittent Flow Rate
    6.5 gpm
  • Intermittent Pressure
    2400 psi
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    1992 rpm
  • Motor Port Type
    Metric Threaded O-Ring
  • Mounting Type
    5-Bolt - 1.239 in Pilot
  • Peak Pressure
    3190 psi
  • Peak Torque
    425 in
  • Port Configuration
    M14 X 1.5-6H O-Ring Ports - End Ports
  • Repair Manual#
    7-144
  • Repair Parts Drawing#
    6-01-147
  • Replacement Bearing Race
    002 Design - 16241-C1220
  • Replacement Buna Seal Kit
    002 Design - 60580-000
  • Replacement Drive - Sold Separately
    002 Design - 23017-003
  • Replacement Drive Spool
    002 Design - 23016-003
  • Replacement Geroler - Sold Separately
    002 Design - 201404-003
  • Replacement Housing Bearing Side Fnt
    002 Design 201334-002
  • Replacement Mounting Flange
    002 Design - 2 Bolt Kit 60553
  • Replacement Needle Thrust Bearing
    002 Design - 16241-1220
  • Replacement Output Shaft
    002 Design - 201354-006
  • Replacement Rear Housing
    002 Design - 201333-019
  • Replacement Short Cap Screw Mnt End
    002 Design - 16148-426 - 5 Required
  • Seal Type
    Standard
  • Series
    J-Series
  • Shaft Type
    Splined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)