Motion
35565
MI ITEM #00851350
MFR #35565
Price$426.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00851350
MFR #35565

Mfr description
35565 D 1 QT DISPENSER-ACRYLIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.67/each

Specifications

Dimensions

  • Diameter
    4-7/16 in
  • Height
    7-3/16 in
  • Outlet Thread Size
    3/4-16 in

Details

  • Bowl Material
    Acrylic
  • Capacity
    1 qt (US)
  • Components Material
    Brass/Nitrile/Stainless Steel
  • Lubricant Type
    Grease
  • Max Operating Temperature
    +165 °F
  • Mount Type
    Direct Mount
  • Number Of Outlets
    1
  • Type
    Manual Adjustable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)