Motion
NO. 630-2 DRUM
630 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, White Color, Not Food Grade, Water Resistant, +5 to +275 °F
MI ITEM #00851551
MFR #NO. 630-2 DRUM
Price$1,690.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
630 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, White Color, Not Food Grade, Water Resistant, +5 to +275 °F
MI ITEM #00851551
MFR #NO. 630-2 DRUM

Mfr description
NO. 630-2 120 LB DRUM
  • Water resistant
  • High anti-wear for extra lubricity
  • Oxidation inhibited
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,690.27/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    2
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Application
    Multi-purpose general grease, grease guns
  • Base Type
    Lithium
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    193°C/380 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215407200
  • Max Operating Temperature
    270 °F
  • Min Operating Temperature
    5 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    630
  • Temperature Range
    +5 to +275 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215407200
  • Viscosity
    135
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 2.75% loss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)