Motion
L0072-040
Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 2 NLGI Grade, 410 lb Size, Drum Container, White Color, Not Food Grade, Water Resistant, +5 to +275 °F
MI ITEM #00851558
MFR #L0072-040
Price$6,749.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 2 NLGI Grade, 410 lb Size, Drum Container, White Color, Not Food Grade, Water Resistant, +5 to +275 °F
MI ITEM #00851558
MFR #L0072-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,749.83/each

Specifications

Dimensions

  • Container Size
    410 lb
  • NLGI Grade
    2
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    465.00 lbs

Details

  • Application
    Multi-purpose general grease, grease guns
  • Base Type
    Lithium
  • Color
    White
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Drum
  • Dropping Point
    193°C/380 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215407217
  • Oil Type
    Mineral
  • Package Qty
    1
  • Temperature Range
    +5 to +275 °F
  • Type
    Extreme Pressure
  • Viscosity
    135
  • Water Resistance
    Water Resistant

Overview

Mfr description
NO. 630-2 410 LB DRUM
  • Water resistant
  • High anti-wear for extra lubricity
  • Oxidation inhibited

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought