Specifications
Dimensions
- Continuous Torque141 in
- Inlet And Outlet Port SizeBritish Standard Pipe (BSP) G 1/4 Port Size
- Intermittent Torque164 in
- Motor Port Size1/4–19 BSPP
- Output Shaft Size16 mm Straight - Square Key
- Overall Height2.53 in
- Overall Length4.47 in
- Overall Width2.38 in
- Weight4.4 lbs
Details
- Actual Mounting Flange2 Bolt: Dia 62.99 [2.480] X 2.0 [.08] Pilot Dia 9 [.354] Mounting
- Actual Output ShaftDia 16 [.630] Straight With Straight 5 [.197] Sq Key With M6 X 1 Threaded Hole
- Actual Port TypeG 1/4 Bsp Straight Thd Port, End Ported
- Case Drain1/8–28 BSPP Ports
- Continuous Flow Rate4.5 gpm
- Continuous Pressure2030 psi
- Displacement0.50 in³/r
- Intermittent Flow Rate5.5 gpm
- Intermittent Pressure2400 psi
- Manufacturer Catalog
- Manufacturer Product Page
- Max Continuous Oil Viscosity70 Saybold universal second
- Max Operating Temperature180 °F
- Max System Operating Temperature-34°C to 82 °C
- Maximum RPM-Continuous1043 rpm
- Motor Port TypeBritish Standard Pipe
- Mounting Type2-Bolt - 2.48 in Pilot
- Parts And Repair Manual
- Peak Pressure3190 psi
- Peak Torque193 in
- Port ConfigurationG 1/4 BSP Straight Thd Ports - End Ports
- Product Brochure
- Recommended FiltrationPer Iso Cleanliness Code. Level 18/13
- Recommended FluidsPremium Quality, Anti-Wear Type Hydraulic Oil with A Viscosity Of Not Less Than 701 Sus or 13Cst with Best Range Of 100 - 200 Sus or 20 - 43 Cst At Operating Temperature,
- Repair Manual#7-144
- Repair Parts Drawing#6-01-147
- Replacement Bearing Race002 Design - 16241-C1220
- Replacement Buna Seal Kit002 Design - 60580-000
- Replacement Drive - Sold Separately002 Design - 23017-001
- Replacement Drive Spool002 Design - 23016-001
- Replacement Geroler - Sold Separately002 Design - 201404-001
- Replacement Housing Bearing Side Fnt002 Design 201334-002
- Replacement Mounting Flange002 Design - 2 Bolt Kit 60553
- Replacement Needle Thrust Bearing002 Design - 16241-1220
- Replacement Output Shaft002 Design - 201354-002
- Replacement Rear Housing002 Design - 201333-002
- Replacement Short Cap Screw Mnt End002 Design - 16148-422 - 5 Required
- Seal TypeStandard
- SeriesJ-Series
- Shaft TypeStraight
Overview
Mfr description
129-0105 MOTOR
- Constant clearance Geroler set
- Integrated check valves
- Self-lubricating shaft bushing
- High-strength rigid components
- Increased valve seal lands
- High pressure seals
- Variety of displacements, shafts, mounts and special options