Motion
35575
MI ITEM #00851897
MFR #35575
Your Price$899.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00851897
MFR #35575

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$899.98/each(List $1,034.97)

Overview

Mfr description
35575-B DE 1 QT DISPNSR 120/60 -A

Specifications

  • Type
    Electric Adjustable
  • Lubricant Type
    Grease
  • Number Of Outlets
    1
  • Bowl Material
    Acrylic
  • Capacity
    1 qt (US)
  • Mount Type
    Direct Mount
  • Outlet Thread Size
    3/4-16 in
  • Diameter
    4-7/16 in
  • Height
    6-3/16 in
  • Max Operating Temperature
    +165 °F
  • Components Material
    Brass/Nitrile/Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text