Specifications
Dimensions
- Continuous Torque225 in
- Inlet And Outlet Port SizeStraight Thread O-ring SAE 9/16-18 UNF-2B Ports Size 6
- Intermittent Torque263 in
- Motor Port Size9/16–18 UNF-2B
- Output Shaft Size16 mm Straight - Square Key
- Weight4.6 lbs
Details
- Actual Mounting Flange5 Bolt: Dia 31.47 [1.239] X 5.1 [.20] Pilot M6 X 1 Mounting
- Actual Output ShaftDia 16 [.630] Straight With Straight 5 [.197] Sq Key With M6 X 1 Threaded Hole
- Actual Port Type.5625-18 Unf-2B Sae O-ring Port, End Ported
- Case Drain3/8–24 UNF-2B SAE O-Ring Ports
- Continuous Flow Rate5.5 gpm
- Continuous Pressure2030 psi
- Displacement0.79 in³/r
- Intermittent Flow Rate6.5 gpm
- Intermittent Pressure2400 psi
- Max Operating Temperature180 °F
- Max System Operating Temperature-34°C to 82 °C
- Maximum RPM-Continuous650 rpm
- Motor Port TypeStraight Thread O-Ring SAE
- Mounting Type5-Bolt - 1.239 in Pilot
- Peak Pressure3190 psi
- Peak Torque321 in
- Repair Manual#7-144
- Repair Parts Drawing#6-01-147
- Replacement Bearing Race002 Design - 16241-C1220
- Replacement Buna Seal Kit002 Design - 60580-000
- Replacement Drive - Sold Separately002 Design - 23017-002
- Replacement Drive Spool002 Design - 23016-002
- Replacement Geroler - Sold Separately002 Design - 201404-002
- Replacement Housing Bearing Side Fnt002 Design 201334-001
- Replacement Mounting Flange002 Design - 2 Bolt Kit 60553
- Replacement Needle Thrust Bearing002 Design - 16241-1220
- Replacement Output Shaft002 Design - 201354-002
- Replacement Rear Housing002 Design - 201333-001
- Replacement Short Cap Screw Mnt End002 Design - 16148-424 - 5 Required
- Seal TypeStandard
- SeriesJ-Series
- Shaft TypeStraight
Overview
Mfr description
129-0224 MOTOR
- Constant clearance Geroler set
- Integrated check valves
- Self-lubricating shaft bushing
- High-strength rigid components
- Increased valve seal lands
- High pressure seals
- Variety of displacements, shafts, mounts and special options