Specifications
Dimensions
- Continuous Torque333 in
- Inlet And Outlet Port SizeBritish Standard Pipe (BSP) G 1/4 Port Size
- Intermittent Torque405 in
- Motor Port Size1/4–19 BSPP
- Output Shaft Size16 mm Straight - Square Key
- Overall Height2.53 in
- Overall Length4.60 in
- Overall Width2.38 in
- Weight4.8 lbs
Details
- Actual Mounting Flange5 Bolt: Dia 31.47 [1.239] X 5.1 [.20] Pilot M6 X 1 Mounting
- Actual Output ShaftDia 16 [.630] Straight With Straight 5 [.197] Sq Key With M6 X 1 Threaded Hole
- Actual Port TypeG 1/4 Bsp Straight Thd Port, End Ported
- Case DrainNo Case Drain
- Continuous Flow Rate5.5 gpm
- Continuous Pressure2030 psi
- Displacement1.21 in³/r
- Intermittent Flow Rate6.5 gpm
- Intermittent Pressure2400 psi
- Manufacturer Catalog
- Manufacturer Product Page
- Max Continuous Oil Viscosity70 Saybold universal second
- Max Operating Temperature180 °F
- Max System Operating Temperature-34°C to 82 °C
- Maximum RPM-Continuous1992 rpm
- Motor Port TypeBritish Standard Pipe
- Mounting Type5-Bolt - 1.239 in Pilot
- Parts And Repair Manual
- Peak Pressure3190 psi
- Peak Torque425 in
- Port ConfigurationG 1/4 BSP Straight Thd Ports - End Ports
- Product Brochure
- Repair Manual#7-144
- Repair Parts Drawing#6-01-147
- Replacement Bearing Race002 Design - 16241-C1220
- Replacement Buna Seal Kit002 Design - 60580-000
- Replacement Drive - Sold Separately002 Design - 23017-003
- Replacement Drive Spool002 Design - 23016-003
- Replacement Geroler - Sold Separately002 Design - 201404-003
- Replacement Housing Bearing Side Fnt002 Design 201334-002
- Replacement Mounting Flange002 Design - 2 Bolt Kit 60553
- Replacement Needle Thrust Bearing002 Design - 16241-1220
- Replacement Output Shaft002 Design - 201354-002
- Replacement Rear Housing002 Design - 201333-002
- Replacement Short Cap Screw Mnt End002 Design - 16148-426 - 5 Required
- Seal TypeStandard
- SeriesJ-Series
- Shaft TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)