Specifications
Dimensions
- Continuous Torque141 in
- Inlet And Outlet Port SizeStraight Thread O-ring SAE 9/16-18 UNF-2B Ports Size 6
- Intermittent Torque164 in
- Motor Port Size9/16–18 UNF-2B
- Output Shaft Size17.5 mm Straight - Square Key
- Overall Height2.53 in
- Overall Length5.00 in
- Overall Width2.38 in
- Weight4.4 lbs
Details
- Actual Mounting Flange5 Bolt: Dia 31.47 [1.239] X 5.1 [.20] Pilot .250-28 Unf Mounting
- Actual Output ShaftDia 17.5 [.688] Straight With Straight 4.72 [.186] Sq Key With .250-28 Threaded Hole
- Actual Port Type.5625-18 Unf-2B Sae O-ring Port, Side Ported
- Case DrainNo Case Drain
- Continuous Flow Rate4.5 gpm
- Continuous Pressure2030 psi
- Displacement0.50 in³/r
- Intermittent Flow Rate5.5 gpm
- Intermittent Pressure2400 psi
- Manufacturer Catalog
- Manufacturer Product Page
- Max Continuous Oil Viscosity70 Saybold universal second
- Max Operating Temperature180 °F
- Max System Operating Temperature-34°C to 82 °C
- Maximum RPM-Continuous1043 rpm
- Motor Port TypeStraight Thread O-Ring SAE
- Mounting Type5-Bolt - 1.239 in Pilot
- Parts And Repair Manual
- Peak Pressure3190 psi
- Peak Torque193 in
- Port Configuration.5625-18 UNF-2B SAE O-Ring Ports - Side Ported
- Product Brochure
- Recommended FiltrationPer Iso Cleanliness Code. Level 18/13
- Recommended FluidsPremium Quality, Anti-Wear Type Hydraulic Oil with A Viscosity Of Not Less Than 701 Sus or 13Cst with Best Range Of 100 - 200 Sus or 20 - 43 Cst At Operating Temperature,
- Repair Manual#7-144
- Repair Parts Drawing#6-01-147
- Replacement Bearing Race002 Design - 16241-C1220
- Replacement Buna Seal Kit002 Design - 60580-000
- Replacement Drive - Sold Separately002 Design - 23017-001
- Replacement Drive Spool002 Design - 23016-001
- Replacement Geroler - Sold Separately002 Design - 201404-001
- Replacement Housing Bearing Side Fnt002 Design 201334-001
- Replacement Mounting Flange002 Design - 2 Bolt Kit 60552
- Replacement Needle Thrust Bearing002 Design - 16241-1220
- Replacement Output Shaft002 Design - 201354-004
- Replacement Rear Housing002 Design - 201333-004
- Replacement Short Cap Screw Mnt End002 Design - 16148-422 - 5 Required
- Seal TypeStandard
- SeriesJ-Series
- Shaft TypeStraight
Overview
Mfr description
129-0343 MOTOR
- Constant clearance Geroler set
- Integrated check valves
- Self-lubricating shaft bushing
- High-strength rigid components
- Increased valve seal lands
- High pressure seals
- Variety of displacements, shafts, mounts and special options