Motion
9012A
Low Profile Bottle Jack - 12 Ton, 3-3/4 in Stroke, 6-3/4 in Retracted Height, 13-1/2 in Extended Height
Mi Item #00852504
MFR #9012A
Price$393.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Profile Bottle Jack - 12 Ton, 3-3/4 in Stroke, 6-3/4 in Retracted Height, 13-1/2 in Extended Height
Mi Item #00852504
MFR #9012A

Mfr description
9012A JACK
  • All the quality, features and lifting capacity of the standard jacks in short form
  • All jacks meet ASME B30.1 standards and carry the Power Team Marathon Lifetime Warranty
  • All jacks operate both vertically and horizontally for use in a variety of lifting, pushing and spreading applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.90/each

Specifications

Dimensions

  • Base Dimensions
    6-1/2 x 4-3/16 in
  • Extended Height
    13-1/2 in
  • Length of Screw
    3 in
  • Pump Handle Length
    23-13/16 in
  • Retracted Height
    6-3/4 in
  • Saddle Diameter
    1-7/8 in
  • Stroke
    3-3/4 in
  • Weight
    16.00 lbs

Details

  • Handle Effort At Rated Capacity
    60 lb
  • Load Capacity
    12 ton
  • Product Type
    Bottle Jacks
  • Strokes To Ext Piston At Max Load
    26 in
  • Type Design
    Low Profile Bottle Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)