Motion
9020A
Low Profile Bottle Jack - 20 Ton, 3-3/8 in Stroke, 7-1/8 in Retracted Height, 12 in Extended Height
Mi Item #00852510
MFR #9020A
Price$664.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Profile Bottle Jack - 20 Ton, 3-3/8 in Stroke, 7-1/8 in Retracted Height, 12 in Extended Height
Mi Item #00852510
MFR #9020A

Mfr description
9020A JACK
  • All the quality, features and lifting capacity of the standard jacks in short form
  • All jacks meet ASME B30.1 standards and carry the Power Team Marathon Lifetime Warranty
  • All jacks operate both vertically and horizontally for use in a variety of lifting, pushing and spreading applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$664.36/each

Specifications

Dimensions

  • Base Dimensions
    7-3/16 x 5-1/16 in
  • Extended Height
    12 in
  • Length of Screw
    1-9/16 in
  • Pump Handle Length
    31-1/2 in
  • Retracted Height
    7-1/8 in
  • Saddle Diameter
    2 in
  • Stroke
    3-3/8 in
  • Weight
    25.50 lbs

Details

  • Handle Effort At Rated Capacity
    70 lb
  • Load Capacity
    20 ton
  • Product Type
    Bottle Jacks
  • Strokes To Ext Piston At Max Load
    22 in
  • Type Design
    Low Profile Bottle Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)