Motion
7541
Single Lip Oil Seal - Solid, 0.750 in Shaft Dia., 1.416 in OD, 0.266 in Overall Width, HMS2 Design, Silicone Rubber (MVQ) Lip Material
MI ITEM #00853534
MFR #7541
Your Price$39.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 0.750 in Shaft Dia., 1.416 in OD, 0.266 in Overall Width, HMS2 Design, Silicone Rubber (MVQ) Lip Material
MI ITEM #00853534
MFR #7541

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.76/each(List $54.87)

Overview

Mfr description
7541 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.750 in
  • Outside Diameter
    1.416 in
  • Overall Width
    0.266 in
  • Design Type
    HMS2
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Silicone Rubber (MVQ)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -90 to 320 °F
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311884082
  • Compatible Wear Sleeves
    99076;99811
  • Compatible V-Rings
    400200;400201;400204;400205
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Transmission
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text