Specifications
Dimensions
- Continuous Torque2628 in
- Inlet And Outlet Port SizeManifold Ports M8 X 1.25-6H Thread
- Intermittent Torque3178 in
- Motor Port SizeManifold
- Output Shaft Size1 in SAE - 6B Spline
- Overall Height3.46 in
- Overall Length7.09 in
- Overall Width3.38 in
- Weight13.50 lbs
Details
- Actual Mounting FlangeStandard, 4 Bolt: 44.4 [1.75] Dia. X 3.0 [.12] Pilot, M10 X 1.5-6H Threaded
- Actual Output Shaft25.4 [1.00] Dia. Sae 6B Spline With .250-20 Unc-2B Threaded Hole, 25.4 [1.00] Min Full Depth Spline
- Actual Port TypeManifold (M8 X 1.25-6H Thd.)
- Case Drain1/4–19 BSPP Ports
- Continuous Flow Rate15 gpm
- Continuous Pressure2000 psi
- Displacement9.60 in³/r
- Intermittent Flow Rate20 gpm
- Intermittent Pressure2500 psi
- Manufacturer Catalog
- Manufacturer Product Page
- Max Continuous Oil Viscosity70 Saybold universal second
- Max Operating Temperature180 °F
- Max System Operating Temperature-34°C to 82 °C
- Maximum RPM-Continuous229 rpm
- Motor Port TypeManifold (M8 X 1.25-6H Bolt Threads)
- Mounting Type4-Bolt Flange - 1.75 in Pilot
- Parts And Repair Manual
- Port ConfigurationManifold Ports (M8 X 1.25-6H Mounting Holes)
- Product Brochure
- Repair Manual#7-1450
- Repair Parts Drawing#6-146
- Replacement Bearing Race001 Design - 7462-000
- Replacement Buna Seal Kit001 Design - 60564-000
- Replacement Drive - Sold Separately001 Design - 201111-005
- Replacement Geroler - Sold Separately001 Design - 22801-007
- Replacement Long Cap Screw Cap End001 Design - 16294-238 - 7 Required
- Replacement Mounting Flange001 Design - 22000-002
- Replacement Needle Thrust Bearing001 Design 7537-000
- Replacement Output Shaft001 Design - 7360-002
- Replacement Rear Housing001 Design - 201282-004
- Replacement Short Cap Screw Mnt End001 Design - 16292-088 - 4 Required
- Replacement Viton Seal Kit001 Design - 60565-000
- Seal TypeStandard
- SeriesT-Series
- Shaft TypeSplined
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)