Specifications
Dimensions
- Continuous Torque3633 in
- Inlet And Outlet Port SizeBritish Standard Pipe (BSP) G 1/2 Port Size
- Intermittent Torque4290 in
- Motor Port Size1/2–14 BSPP
- Output Shaft Size25 mm Straight - 8 mm Key
- Overall Height3.46 in
- Overall Length7.71 in
- Overall Width3.38 in
- Weight14.80 lbs
Details
- Actual Mounting FlangeStandard, 4 Bolt: 44.4 [1.75] Dia. X 3.0 [.12] Pilot, M10 X 1.5-6H Threaded
- Actual Output Shaft25Mm Dia. Straight With 8Mm Key And M8 X 1.25-6H Threaded Hole
- Actual Port TypeG 1/2 Port Accepts Fittings with Elastomeric or Deformable Metallic Sealing Member Per Din 3852
- Case Drain1/4–19 BSPP Ports
- Continuous Flow Rate15 gpm
- Continuous Pressure1850 psi
- Displacement14.90 in³/r
- Intermittent Flow Rate20 gpm
- Intermittent Pressure2250 psi
- Manufacturer Catalog
- Manufacturer Product Page
- Max Continuous Oil Viscosity70 Saybold universal second
- Max Operating Temperature180 °F
- Maximum RPM-Continuous152 rpm
- Motor Port TypeBritish Standard Pipe
- Mounting Type4-Bolt Flange - 1.75 in Pilot
- Parts And Repair Manual
- Port ConfigurationG 1/2 BSP Straight Thread Ports
- Product Brochure
- Repair Manual#7-1450
- Repair Parts Drawing#6-146
- Replacement Bearing Race001 Design - 7462-000
- Replacement Buna Seal Kit001 Design - 60564-000
- Replacement Drive - Sold Separately001 Design - 201111-007
- Replacement Geroler - Sold Separately001 Design - 22801-009
- Replacement Long Cap Screw Cap End001 Design - 16294-300 - 7 Required
- Replacement Mounting Flange001 Design - 22000-002
- Replacement Needle Thrust Bearing001 Design 7537-000
- Replacement Output Shaft001 Design - 7360-024
- Replacement Rear Housing001 Design - 201285-006
- Replacement Short Cap Screw Mnt End001 Design - 16292-088 - 4 Required
- Replacement Viton Seal Kit001 Design - 60565-000
- Seal TypeStandard
- SeriesT-Series
- Shaft TypeStraight
Overview
Mfr description
158-1509 MOTOR
- Constant clearance Geroler‚ geometry
- Optimized drive system with reduced running angle
- Three-pressure zone design, (ability to reduce case pressure)
- Variety of displacements, shafts and mounts
- Special options to meet customer needs