Specifications
Dimensions
- Continuous Torque1541 in
- Inlet And Outlet Port SizeStraight Thread O-ring SAE 7/8-14 UNF-2B Ports Size 10
- Intermittent Torque1872 in
- Motor Port Size7/8–14 UNF-2B
- Output Shaft Size1 in SAE - 6B Spline
- Overall Height5.27 in
- Overall Length6.53 in
- Overall Width3.87 in
- Weight12.70 lbs
Details
- Actual Mounting FlangeStandard, 4 Bolt: 44.4 [1.75] Dia. X 3.0 [.12] Pilot, .375-16 Unc-2B Threaded
- Actual Output Shaft25.4 [1.00] Dia. Sae 6B Spline With .250-20 Unc-2B Threaded Hole, 25.4 [1.00] Min Full Depth Spline
- Actual Port Type.875-14 Unf-2B O-ring Port, Size 10 Accepts Fittings For Sae J1926
- Case DrainNo Case Drain
- Continuous Flow Rate15 gpm
- Continuous Pressure2250 psi
- Displacement4.90 in³/r
- Intermittent Flow Rate20 gpm
- Intermittent Pressure2750 psi
- Manufacturer Catalog
- Manufacturer Product Page
- Max Continuous Oil Viscosity70 Saybold universal second
- Max Operating Temperature180 °F
- Max System Operating Temperature-34°C to 82 °C
- Maximum RPM-Continuous152 rpm
- Motor Port TypeStraight Thread O-Ring SAE
- Mounting Type2-Bolt Flange - 3.25 in Pilot
- Parts And Repair Manual
- Port Configuration.875-14 UNF-2B SAE O-Ring Ports
- Product Brochure
- Repair Manual#7-1450
- Repair Parts Drawing#6-146
- Replacement Bearing Race001 Design - 7462-000
- Replacement Buna Seal Kit001 Design - 60564-000
- Replacement Drive - Sold Separately001 Design - 201111-002
- Replacement Geroler - Sold Separately001 Design - 22801-004
- Replacement Long Cap Screw Cap End001 Design - 16294-188 - 7 Required
- Replacement Mounting Flange001 Design - 22000-001
- Replacement Needle Thrust Bearing001 Design 7537-000
- Replacement Output Shaft001 Design - 7360-002
- Replacement Rear Housing001 Design - 201285-001
- Replacement Short Cap Screw Mnt End001 Design - 16292-088 - 4 Required
- Replacement Viton Seal Kit001 Design - 60565-000
- Seal TypeStandard
- SeriesT-Series
- Shaft TypeSplined
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)