Specifications
Dimensions
- Continuous Torque2226 in
- Inlet And Outlet Port SizeManifold Ports M8 X 1.25-6H Thread
- Intermittent Torque2718 in
- Motor Port SizeManifold
- Output Shaft Size25 mm Straight - 8 mm Key
- Overall Height5.27 in
- Overall Length6.89 in
- Overall Width3.87 in
- Weight13.20 lbs
Details
- Actual Mounting FlangeStandard, 4 Bolt: 44.4 [1.75] Dia. X 3.0 [.12] Pilot, .375-16 Unc-2B Threaded
- Actual Output Shaft25Mm Dia. Straight With 8Mm Key And M8 X 1.25-6H Threaded Hole
- Actual Port TypeManifold (M8 X 1.25-6H Thd.)
- Case Drain1/4–19 BSPP Ports
- Continuous Flow Rate15 gpm
- Continuous Pressure2000 psi
- Displacement8.00 in³/r
- Intermittent Flow Rate20 gpm
- Intermittent Pressure2500 psi
- Manufacturer Catalog
- Manufacturer Product Page
- Max Continuous Oil Viscosity70 Saybold universal second
- Max Operating Temperature180 °F
- Max System Operating Temperature-34°C to 82 °C
- Maximum RPM-Continuous426 rpm
- Motor Port TypeManifold (M8 X 1.25-6H Bolt Threads)
- Mounting Type2-Bolt Flange - 3.25 in Pilot
- Parts And Repair Manual
- Port ConfigurationManifold Ports (M8 X 1.25-6H Mounting Holes)
- Product Brochure
- Repair Manual#7-1450
- Repair Parts Drawing#6-146
- Replacement Bearing Race001 Design - 7462-000
- Replacement Buna Seal Kit001 Design - 60564-000
- Replacement Drive - Sold Separately001 Design - 201111-004
- Replacement Geroler - Sold Separately001 Design - 22801-006
- Replacement Long Cap Screw Cap End001 Design - 16294-225 - 7 Required
- Replacement Mounting Flange001 Design - 22000-001
- Replacement Needle Thrust Bearing001 Design 7537-000
- Replacement Output Shaft001 Design - 7360-024
- Replacement Rear Housing001 Design - 201282-004
- Replacement Short Cap Screw Mnt End001 Design - 16292-088 - 4 Required
- Replacement Viton Seal Kit001 Design - 60565-000
- Seal TypeStandard
- SeriesT-Series
- Shaft TypeStraight
Overview
Mfr description
158-1568 MOTOR
- Constant clearance Geroler‚ geometry
- Optimized drive system with reduced running angle
- Three-pressure zone design, (ability to reduce case pressure)
- Variety of displacements, shafts and mounts
- Special options to meet customer needs