Specifications
Dimensions
- Continuous Torque2226 in
- Inlet And Outlet Port SizeManifold Ports 5/16-18 UNC Thread
- Intermittent Torque2718 in
- Motor Port SizeManifold
- Output Shaft Size7/8 in SAE - 13B Spline
- Overall Height5.27 in
- Overall Length6.77 in
- Overall Width3.87 in
- Weight13.20 lbs
Details
- Actual Mounting FlangeStandard, 2 Bolt: 82.6 [3.25] Dia. X 3.0 [.12] Pilot, 13.59 [.535] Dia.
- Actual Output Shaft22.22 [.875] Dia. Sae 13 Tooth Spline (Sae B)
- Actual Port TypeManifold (.3125-18 Unc-2B Thd.)
- Case Drain7/16–20 UNF-2B SAE O-Ring Ports
- Continuous Flow Rate15 gpm
- Continuous Pressure2000 psi
- Displacement8.00 in³/r
- Intermittent Flow Rate20 gpm
- Intermittent Pressure2500 psi
- Manufacturer Catalog
- Manufacturer Product Page
- Max Continuous Oil Viscosity70 Saybold universal second
- Max Operating Temperature180 °F
- Maximum RPM-Continuous849 rpm
- Motor Port TypeManifold (5/16-18 UNC Bolt Threads)
- Mounting Type2-Bolt Flange - 3.25 in Pilot
- Parts And Repair Manual
- Port ConfigurationManifold Ports (.3125-18 UNC-2B Mounting Holes)
- Product Brochure
- Repair Manual#7-1450
- Repair Parts Drawing#6-146
- Replacement Bearing Race001 Design - 7462-000
- Replacement Buna Seal Kit001 Design - 60564-000
- Replacement Drive - Sold Separately001 Design - 201111-004
- Replacement Geroler - Sold Separately001 Design - 22801-006
- Replacement Long Cap Screw Cap End001 Design - 16294-225 - 7 Required
- Replacement Mounting Flange001 Design - 22000-001
- Replacement Needle Thrust Bearing001 Design 7537-000
- Replacement Output Shaft001 Design - 7360-016
- Replacement Rear Housing001 Design - 201285-003
- Replacement Short Cap Screw Mnt End001 Design - 16292-088 - 4 Required
- Replacement Viton Seal Kit001 Design - 60565-000
- Seal TypeStandard
- SeriesT-Series
- Shaft TypeSplined
Overview
Mfr description
158-1642 MOTOR
- Constant clearance Geroler‚ geometry
- Optimized drive system with reduced running angle
- Three-pressure zone design, (ability to reduce case pressure)
- Variety of displacements, shafts and mounts
- Special options to meet customer needs