Motion
158-2770-001
Hydraulic Geroler Spool Valve Motor - T-Series, 4.00 in³/r, 2-Bolt Flange - 3.25 in Pilot
Mi Item #00857032
MFR #158-2770-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - T-Series, 4.00 in³/r, 2-Bolt Flange - 3.25 in Pilot
Mi Item #00857032
MFR #158-2770-001

Mfr description
158-2770 MOTOR
  • Constant clearance Geroler‚ geometry
  • Optimized drive system with reduced running angle
  • Three-pressure zone design, (ability to reduce case pressure)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Continuous Torque
    1222 in
  • Inlet And Outlet Port Size
    Straight Thread O-ring SAE 7/8-14 UNF-2B Ports Size 10
  • Intermittent Torque
    1488 in
  • Motor Port Size
    7/8–14 UNF-2B
  • Output Shaft Size
    7/8 in SAE - 13B Spline
  • Overall Height
    5.27 in
  • Overall Length
    6.30 in
  • Overall Width
    3.87 in
  • Weight
    12.50 lbs

Details

  • Actual Mounting Flange
    Standard, 2 Bolt: 101.6 [4.00] Dia. X 6.1 [.24] Pilot, 14.35 [.565] Dia.
  • Actual Output Shaft
    22.22 [.875] Dia. Sae 13 Tooth Spline (Sae B)
  • Actual Port Type
    .875-14 Unf-2B O-ring Port, Size 10 Accepts Fittings For Sae J1926
  • Case Drain
    7/16–20 UNF-2B SAE O-Ring Ports
  • Continuous Flow Rate
    15 gpm
  • Continuous Pressure
    2250 psi
  • Displacement
    4.00 in³/r
  • Intermittent Flow Rate
    18 gpm
  • Intermittent Pressure
    2750 psi
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    287 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    2-Bolt Flange - 3.25 in Pilot
  • Parts And Repair Manual
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports
  • Product Brochure
  • Repair Manual#
    7-1450
  • Repair Parts Drawing#
    6-146
  • Replacement Bearing Race
    001 Design - 7462-000
  • Replacement Buna Seal Kit
    001 Design - 60564-000
  • Replacement Drive - Sold Separately
    001 Design - 616-000
  • Replacement Geroler - Sold Separately
    001 Design - 22801-003
  • Replacement Long Cap Screw Cap End
    001 Design - 16294-175 - 7 Required
  • Replacement Mounting Flange
    001 Design - 22000-001
  • Replacement Needle Thrust Bearing
    001 Design 7537-000
  • Replacement Output Shaft
    001 Design - 7360-016
  • Replacement Rear Housing
    001 Design - 201285-001
  • Replacement Short Cap Screw Mnt End
    001 Design - 16292-088 - 4 Required
  • Replacement Viton Seal Kit
    001 Design - 60565-000
  • Seal Type
    Viton
  • Series
    T-Series
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)