Overview
Mfr description
158-2780 MOTOR
- Constant clearance Geroler‚ geometry
- Optimized drive system with reduced running angle
- Three-pressure zone design, (ability to reduce case pressure)
- Variety of displacements, shafts and mounts
- Special options to meet customer needs
Specifications
- SeriesT-Series
- Displacement14.90 in³/r
- Maximum RPM-Continuous229 rpm
- Continuous Torque3633 in
- Continuous Pressure1850 psi
- Continuous Flow Rate15 gpm
- Motor Port TypeStraight Thread O-Ring SAE
- Motor Port Size7/8–14 UNF-2B
- Shaft TypeStraight
- Output Shaft Size1 in Straight - Woodruff Key
- Seal TypeStandard
- Case DrainNo Case Drain
- Inlet And Outlet Port SizeStraight Thread O-ring SAE 7/8-14 UNF-2B Ports Size 10
- Actual Port Type.875-14 Unf-2B O-ring Port, Size 10 Accepts Fittings For Sae J1926
- Actual Output Shaft25.4 [1.00] Dia. Straight With Woodruff Key And .250-20 Unc-2B Threaded Hole
- Actual Mounting FlangeStandard, 4 Bolt: 44.4 [1.75] Dia. X 3.0 [.12] Pilot, .375-16 Unc-2B Threaded
- Max Operating Temperature180 °F
- Overall Height5.27 in
- Overall Length7.71 in
- Overall Width3.87 in
- Intermittent Flow Rate20 gpm
- Intermittent Pressure2250 psi
- Intermittent Torque4290 in
- Mounting Type2-Bolt Flange - 3.25 in Pilot
- Replacement Buna Seal Kit001 Design - 60564-000
- Replacement Viton Seal Kit001 Design - 60565-000
- Replacement Bearing Race001 Design - 7462-000
- Replacement Needle Thrust Bearing001 Design 7537-000
- Replacement Output Shaft001 Design - 7360-001
- Replacement Geroler - Sold Separately001 Design - 22801-009
- Replacement Drive - Sold Separately001 Design - 201111-007
- Replacement Short Cap Screw Mnt End001 Design - 16292-088 - 4 Required
- Replacement Long Cap Screw Cap End001 Design - 16294-300 - 7 Required
- Replacement Rear Housing001 Design - 201285-001
- Replacement Mounting Flange001 Design - 22000-001
- Weight14.80 lbs
- Repair Manual#7-1450
- Repair Parts Drawing#6-146
- Manufacturer Product Page
- Manufacturer Catalog
- Parts And Repair Manual
- Product Brochure
- Max Continuous Oil Viscosity70 Saybold universal second
- Max System Operating Temperature-34°C to 82 °C
- Port Configuration.875-14 UNF-2B SAE O-Ring Ports
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data