Motion
M0T02B02C0AW0A0A

CHAR-LYNN (DANFOSS)
M0T02B02C0AW0A0A

Char-Lynn T Series Hydraulic Geroler Spool Valve Motor - T-Series, 2.20 in³/r Displacement, 4-Bolt Mounting Type, 1 in Straight - Woodruff Key Output Shaft Size, Manifold Port Size
Mi Item #00857546
MFR #M0T02B02C0AW0A0A
Price$1,145.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
M0T02B02C0AW0A0A

Char-Lynn T Series Hydraulic Geroler Spool Valve Motor - T-Series, 2.20 in³/r Displacement, 4-Bolt Mounting Type, 1 in Straight - Woodruff Key Output Shaft Size, Manifold Port Size
Mi Item #00857546
MFR #M0T02B02C0AW0A0A

Mfr description
158-2922 MOTOR
  • High efficiency
  • Smooth low-speed operation
  • Extended motor life (especially at low speed conditions)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,145.95/each

Specifications

Dimensions

  • Motor Port Size
    Manifold
  • Output Shaft Size
    1 in Straight - Woodruff Key
  • Overall Height
    3.46 in
  • Overall Length
    6.21 in
  • Overall Width
    3.38 in
  • Weight
    12.20 lbs

Details

  • Actual Mounting Flange
    Standard, 4 Bolt: 44.4 [1.75] Dia. X 3.0 [.12] Pilot, .375-16 Unc-2B Threaded
  • Actual Output Shaft
    Spline
  • Actual Port Type
    Manifold Ports (.3125-18 UNC-2B Mounting Holes)
  • Continuous Flow Rate
    38 L/min
  • Displacement
    2.20 in³/r
  • Intermittent Pressure
    190 bar
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    287 rpm
  • Motor Port Type
    Manifold
  • Mounting Type
    4-Bolt
  • Port Configuration
    Manifold Ports (.3125-18 UNC-2B Mounting Holes)
  • Seal Type
    Standard
  • Series
    T-Series
  • Shaft Type
    Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)