Motion
158-2936-001
Hydraulic Geroler Spool Valve Motor - T-Series, 3.00 in³/r, 2-Bolt Flange - 3.25 in Pilot
MI ITEM #00857595
MFR #158-2936-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - T-Series, 3.00 in³/r, 2-Bolt Flange - 3.25 in Pilot
MI ITEM #00857595
MFR #158-2936-001

Mfr description
158-2936 MOTOR
  • Constant clearance Geroler‚ geometry
  • Optimized drive system with reduced running angle
  • Three-pressure zone design, (ability to reduce case pressure)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Continuous Torque
    928 in
  • Inlet And Outlet Port Size
    British Standard Pipe (BSP) G 1/2 Port Size
  • Intermittent Torque
    1131 in
  • Motor Port Size
    1/2–14 BSPP
  • Output Shaft Size
    1 in Straight - Woodruff Key
  • Overall Height
    5.27 in
  • Overall Length
    6.30 in
  • Overall Width
    3.87 in
  • Weight
    12.20 lbs

Details

  • Actual Mounting Flange
    Standard, 2 Bolt: 101.6 [4.00] Dia. X 6.1 [.24] Pilot, 14.35 [.565] Dia.
  • Actual Output Shaft
    25.4 [1.00] Dia. Straight With Woodruff Key And .250-20 Unc-2B Threaded Hole
  • Actual Port Type
    G 1/2 Port Accepts Fittings with Elastomeric or Deformable Metallic Sealing Member Per Din 3852
  • Case Drain
    1/4–19 BSPP Ports
  • Continuous Flow Rate
    12 gpm
  • Continuous Pressure
    2250 psi
  • Displacement
    3.00 in³/r
  • Intermittent Flow Rate
    15 gpm
  • Intermittent Pressure
    2750 psi
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    183 rpm
  • Motor Port Type
    British Standard Pipe
  • Mounting Type
    2-Bolt Flange - 3.25 in Pilot
  • Parts And Repair Manual
  • Port Configuration
    G 1/2 BSP Straight Thread Ports
  • Product Brochure
  • Repair Manual#
    7-1450
  • Repair Parts Drawing#
    6-146
  • Replacement Bearing Race
    001 Design - 7462-000
  • Replacement Buna Seal Kit
    001 Design - 60564-000
  • Replacement Drive - Sold Separately
    001 Design - 201111-001
  • Replacement Geroler - Sold Separately
    001 Design - 22801-002
  • Replacement Long Cap Screw Cap End
    001 Design - 16294-162 - 7 Required
  • Replacement Mounting Flange
    001 Design - 22000-001
  • Replacement Needle Thrust Bearing
    001 Design 7537-000
  • Replacement Output Shaft
    001 Design - 7360-001
  • Replacement Rear Housing
    001 Design - 201285-006
  • Replacement Short Cap Screw Mnt End
    001 Design - 16292-088 - 4 Required
  • Replacement Viton Seal Kit
    001 Design - 60565-000
  • Seal Type
    Standard
  • Series
    T-Series
  • Shaft Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)