Motion
L0081-035
Multipurpose Grease - General Purpose, Petroleum-Based, Anhydrous Calcium-Thickened Grease Composition, 1.5 NLGI Grade, 35 lb Size, Pail Container, Gray Color, Not Food Grade
Mi Item #00857683
MFR #L0081-035
Price$484.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Petroleum-Based, Anhydrous Calcium-Thickened Grease Composition, 1.5 NLGI Grade, 35 lb Size, Pail Container, Gray Color, Not Food Grade
Mi Item #00857683
MFR #L0081-035

Mfr description
NO. 777 35 LB PAIL
  • Approved by Ford Motor Co. specification ESF-M1C-26-A for use as a starter motor shaft lubricant
  • Approved for starter drives on Evinrude/Johnson outboards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$484.91/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    1.5
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    3 yr
  • Weight
    38.00 lbs

Details

  • Application
    Starter motor shaft
  • Base Type
    Anhydrous Calcium
  • Color
    Gray
  • Composition
    Petroleum-Based, Anhydrous Calcium-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    140°C/285 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215508105
  • Oil Type
    Mineral
  • Package Qty
    1
  • Type
    General Purpose
  • Viscosity
    16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)