Specifications
Dimensions
- Continuous Torque928 in
- Inlet And Outlet Port SizeManifold Ports 5/16-18 UNC Thread
- Intermittent Torque1131 in
- Motor Port SizeManifold
- Output Shaft Size7/8 in SAE - 13B Spline
- Overall Height5.27 in
- Overall Length6.18 in
- Overall Width3.87 in
- Weight12.20 lbs
Details
- Actual Mounting FlangeStandard, 2 Bolt: 82.6 [3.25] Dia X 8.1 [.32] Pilot, 13.59 [.535] Dia.
- Actual Output Shaft22.22 [.875] Dia. Sae 13 Tooth Spline (Sae B)
- Actual Port TypeManifold (.3125-18 Unc-2B Thd.)
- Case DrainNo Case Drain
- Continuous Flow Rate12 gpm
- Continuous Pressure2250 psi
- Displacement3.00 in³/r
- Intermittent Flow Rate15 gpm
- Intermittent Pressure2750 psi
- Manufacturer Catalog
- Manufacturer Product Page
- Max Continuous Oil Viscosity70 Saybold universal second
- Max Operating Temperature180 °F
- Max System Operating Temperature-34°C to 82 °C
- Maximum RPM-Continuous906 rpm
- Motor Port TypeManifold (5/16-18 UNC Bolt Threads)
- Mounting Type2-Bolt Flange - 3.25 in Pilot
- Parts And Repair Manual
- Port ConfigurationManifold Ports (.3125-18 UNC-2B Mounting Holes)
- Product Brochure
- Repair Manual#7-1450
- Repair Parts Drawing#6-146
- Replacement Bearing Race001 Design - 7462-000
- Replacement Buna Seal Kit001 Design - 60564-000
- Replacement Drive - Sold Separately001 Design - 201111-001
- Replacement Geroler - Sold Separately001 Design - 22801-002
- Replacement Long Cap Screw Cap End001 Design - 16294-162 - 7 Required
- Replacement Mounting Flange001 Design - 22000-001
- Replacement Needle Thrust Bearing001 Design 7537-000
- Replacement Output Shaft001 Design - 7360-016
- Replacement Rear Housing001 Design - 201285-003
- Replacement Short Cap Screw Mnt End001 Design - 16292-088 - 4 Required
- Replacement Viton Seal Kit001 Design - 60565-000
- Seal TypeStandard
- SeriesT-Series
- Shaft TypeSplined
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)