Motion
M0T08K24D2000A0A

CHAR-LYNN (DANFOSS)
M0T08K24D2000A0A

Char-Lynn T Series Hydraulic Geroler Spool Valve Motor - T-Series, 8.00 in³/r Displacement, 4-Bolt Flange - 3.25 in Pilot - Magneto Mounting Type, 25 mm Straight - 8 mm Key Output Shaft Size, Manifold Port Size
Mi Item #00857860
MFR #M0T08K24D2000A0A
Price$1,156.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
M0T08K24D2000A0A

Char-Lynn T Series Hydraulic Geroler Spool Valve Motor - T-Series, 8.00 in³/r Displacement, 4-Bolt Flange - 3.25 in Pilot - Magneto Mounting Type, 25 mm Straight - 8 mm Key Output Shaft Size, Manifold Port Size
Mi Item #00857860
MFR #M0T08K24D2000A0A

Mfr description
158-3031 MOTOR
  • Constant clearance Geroler‚ geometry
  • Optimized drive system with reduced running angle
  • Three-pressure zone design, (ability to reduce case pressure)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,156.34/each

Specifications

Dimensions

  • Continuous Torque
    2226 in
  • Inlet And Outlet Port Size
    Manifold Ports M8 X 1.25-6H Thread
  • Intermittent Torque
    2718 in
  • Motor Port Size
    Manifold
  • Output Shaft Size
    25 mm Straight - 8 mm Key
  • Overall Height
    3.38 in
  • Overall Length
    149.6 mm
  • Overall Width
    85.9 mm
  • Weight
    13.20 lbs

Details

  • Actual Mounting Flange
    4 Bolt Magneto: 82.6 [3.25] Dia. X 3.0 [.12] Pilot, 13.59 [.535] Dia.
  • Actual Output Shaft
    25Mm Dia. Straight With 8Mm Key And M8 X 1.25-6H Threaded Hole
  • Actual Port Type
    Manifold (M8 X 1.25-6H Thd.)
  • Case Drain
    1/4–19 BSPP Ports
  • Continuous Flow Rate
    15 gpm
  • Continuous Pressure
    2000 psi
  • Displacement
    8.00 in³/r
  • Intermittent Flow Rate
    20 gpm
  • Intermittent Pressure
    2500 psi
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Maximum RPM-Continuous
    287 rpm
  • Motor Port Type
    Manifold (M8 X 1.25-6H Bolt Threads)
  • Mounting Type
    4-Bolt Flange - 3.25 in Pilot - Magneto
  • Parts And Repair Manual
  • Port Configuration
    Manifold Ports (M8 X 1.25-6H Mounting Holes)
  • Product Brochure
  • Repair Manual#
    7-1450
  • Repair Parts Drawing#
    6-146
  • Replacement Bearing Race
    001 Design - 7462-000
  • Replacement Buna Seal Kit
    001 Design - 60564-000
  • Replacement Drive - Sold Separately
    001 Design - 201111-004
  • Replacement Geroler - Sold Separately
    001 Design - 22801-006
  • Replacement Long Cap Screw Cap End
    001 Design - 16294-225 - 7 Required
  • Replacement Mounting Flange
    001 Design - 22000-005
  • Replacement Needle Thrust Bearing
    001 Design 7537-000
  • Replacement Output Shaft
    001 Design - 7360-024
  • Replacement Rear Housing
    001 Design - 201282-004
  • Replacement Short Cap Screw Mnt End
    001 Design - 16292-088 - 4 Required
  • Replacement Viton Seal Kit
    001 Design - 60565-000
  • Seal Type
    Standard
  • Series
    T-Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)