Motion
158-3042-001
Hydraulic Geroler Spool Valve Motor - T-Series, 3.00 in³/r, 4-Bolt Flange - 1.75 in Pilot
MI ITEM #00857893
MFR #158-3042-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - T-Series, 3.00 in³/r, 4-Bolt Flange - 1.75 in Pilot
MI ITEM #00857893
MFR #158-3042-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
158-3042 MOTOR
  • Constant clearance Geroler‚ geometry
  • Optimized drive system with reduced running angle
  • Three-pressure zone design, (ability to reduce case pressure)
  • Variety of displacements, shafts and mounts
  • Special options to meet customer needs

Specifications

  • Series
    T-Series
  • Displacement
    3.00 in³/r
  • Maximum RPM-Continuous
    906 rpm
  • Continuous Torque
    928 in
  • Continuous Pressure
    2250 psi
  • Continuous Flow Rate
    12 gpm
  • Motor Port Type
    British Standard Pipe
  • Motor Port Size
    1/2–14 BSPP
  • Shaft Type
    Straight
  • Output Shaft Size
    25 mm Straight - 8 mm Key
  • Seal Type
    Standard
  • Case Drain
    1/4–19 BSPP Ports
  • Inlet And Outlet Port Size
    British Standard Pipe (BSP) G 1/2 Port Size
  • Actual Port Type
    G 1/2 Port Accepts Fittings with Elastomeric or Deformable Metallic Sealing Member Per Din 3852
  • Actual Output Shaft
    25Mm Dia. Straight With 8Mm Key And M8 X 1.25-6H Threaded Hole
  • Actual Mounting Flange
    Wheel, 4 Bolt: 82.6 [3.25] Pilot Dia. 13.59 [.535] Dia.
  • Max Operating Temperature
    180 °F
  • Overall Height
    3.46 in
  • Overall Length
    6.30 in
  • Overall Width
    3.38 in
  • Intermittent Flow Rate
    15 gpm
  • Intermittent Pressure
    2750 psi
  • Intermittent Torque
    1131 in
  • Mounting Type
    4-Bolt Flange - 1.75 in Pilot
  • Replacement Buna Seal Kit
    001 Design - 60564-000
  • Replacement Viton Seal Kit
    001 Design - 60565-000
  • Replacement Bearing Race
    001 Design - 7462-000
  • Replacement Needle Thrust Bearing
    001 Design 7537-000
  • Replacement Output Shaft
    001 Design - 7360-024
  • Replacement Geroler - Sold Separately
    001 Design - 22801-002
  • Replacement Drive - Sold Separately
    001 Design - 201111-001
  • Replacement Short Cap Screw Mnt End
    001 Design - 16292-088 - 4 Required
  • Replacement Long Cap Screw Cap End
    001 Design - 16294-162 - 7 Required
  • Replacement Rear Housing
    001 Design - 201285-006
  • Replacement Mounting Flange
    001 Design - 22000-002
  • Weight
    12.20 lbs
  • Repair Manual#
    7-1450
  • Repair Parts Drawing#
    6-146
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Parts And Repair Manual
  • Product Brochure
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    G 1/2 BSP Straight Thread Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text