Motion
L0084-035
Multipurpose Grease - Extreme Pressure, Petroleum-Based, Aluminum Complex-Thickened Grease Composition, 1 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade, Water Resistant, -10 to +390 °F
Mi Item #00858912
MFR #L0084-035
Price$608.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Petroleum-Based, Aluminum Complex-Thickened Grease Composition, 1 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade, Water Resistant, -10 to +390 °F
Mi Item #00858912
MFR #L0084-035

Mfr description
NO. 730-1 35 LB CAN 08435
  • Reversibility after high-heat, high shear conditions
  • Excellent sealing capabilities
  • Chemical resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$608.63/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    1
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    5 yr
  • Weight
    38.00 lbs

Details

  • Application
    High temp applications
  • Base Type
    Aluminum Complex
  • Color
    White
  • Composition
    Petroleum-Based, Aluminum Complex-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    282°C/540 °F
  • Flash Point
    266°C/510°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215508402
  • Oil Type
    Mineral
  • Package Qty
    1
  • Temperature Range
    -10 to +390 °F
  • Type
    Extreme Pressure
  • Viscosity
    151
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)