Motion
NO. 730-1 DRUM
730 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Aluminum Complex-Thickened Grease Composition, 1 NLGI Grade, 420 lb Size, Drum Container, White Color, Not Food Grade, Water Resistant, -10 to +390 °F
Mi Item #00858930
MFR #NO. 730-1 DRUM
Price$6,501.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
730 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Aluminum Complex-Thickened Grease Composition, 1 NLGI Grade, 420 lb Size, Drum Container, White Color, Not Food Grade, Water Resistant, -10 to +390 °F
Mi Item #00858930
MFR #NO. 730-1 DRUM

Mfr description
NO. 730-1 420LB DRUM 08440
  • Reversibility after high-heat, high shear conditions
  • Excellent sealing capabilities
  • Chemical resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,501.42/each

Specifications

Dimensions

  • Container Size
    420 lb
  • NLGI Grade
    1
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    5 yr
  • Weight
    465.00 lbs

Details

  • Application
    High temp applications
  • Base Type
    Aluminum Complex
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Aluminum Complex-Thickened Grease
  • Container Type
    Drum
  • Dropping Point
    282°C/540 °F
  • Flash Point
    266°C/510 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Aluminum Complex
  • Manufacturer Upc Number
    089215408412
  • Max Operating Temperature
    390 °F
  • Min Operating Temperature
    -10 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    730
  • Temperature Range
    -10 to +390 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215408412
  • Viscosity
    151
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 0.5% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)