Motion
NO. 730-2 35LB PAIL

LUBRIPLATE LUBRICANTS CO
NO. 730-2 35LB PAIL

730 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade, Water Resistant, -10 to +400 °F
MI ITEM #00859291
MFR #NO. 730-2 35LB PAIL
Price$576.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 730-2 35LB PAIL

730 Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade, Water Resistant, -10 to +400 °F
MI ITEM #00859291
MFR #NO. 730-2 35LB PAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$576.74/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    2
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    5 yr
  • Weight
    38.00 lbs

Details

  • Application
    High temp applications
  • Base Type
    Aluminum Complex
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Aluminum Complex-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    293°C/560 °F
  • Flash Point
    266°C/510 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Aluminum Complex
  • Manufacturer Upc Number
    089215508501
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -10 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    730
  • Temperature Range
    -10 to +400 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215508501
  • Viscosity
    151
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 0.5% loss

Overview

Mfr description
NO. 730-2 35 LB CAN 08535
  • Reversibility after high-heat, high shear conditions
  • Excellent sealing capabilities
  • Chemical resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought